Beli hi temp grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  2. UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)
    Mulai

    Rp139.900

    UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)
    Deskripsi:
    UNICAL Hi-Temperature EP-2 700°F adalah pelumas minyak gemuk berkualitas dengan pemakaian untuk tujuan khusus hingga dapat bertahan pada temperatur tinggi dan Tugas-tugas yang sangat berat. Serupa dengan EP-3. Hi-Temp EP-2 grease memberikan alternatif kualitas pelumas minyak gemuk berkualitas tinggi dengan tekstur yang lembut, sehingga lebih mudah untuk dipompa. UNICAL Hi-Temp EP-2 grease memiliki kualitas yang sama, batas suhu, tekanan dan batas aplikasi khas sebagai UNOBA EP-3.
    atribut:
    • Structure: Super Sticky
    • Texture: Smooth
    • Color: Green
    • Dropping Point Temperature (°F): 700.0
  3. Vessel Air Needle
    Mulai

    Rp619.900

  4. SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)
    Mulai

    Rp489.900

    SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)
    Deskripsi:
    SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucks
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-150
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
    • Colour: Brown
    • DIN 51825 Code: KP2N-20
    • Dropping Point (ISO 2176) (min) (°C): 220
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
    • Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Calcium sulphonate complex
  5. SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Mulai

    Rp309.900

    SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motors
    atribut:
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
    • Colour: Amber
    • DIN 51825 Code: KP2N-30
    • Dropping Point (ISO 2176) (min) (°C): 250
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -30-140
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium complex
  6. WD-40 Specialist White Lithium Grease (Gemuk Semprot)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    WD-40 Specialist White Lithium Grease (Gemuk Semprot)
    Deskripsi:
    WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorber
    atribut:
    • Volume (ml): 360
  7. Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)
    Mulai

    Rp139.900

    Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.
    atribut:
    • Size (g): 454
    • Color: Turquoise Blue
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (°C): 280-300
    • NLGI No.: 3
    • Penetration: 245-260 at 25°C
  8. Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp30.900

    Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.
    atribut:
    • Color: Blue Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 198
    • Timken OK Load: 40.0
  9. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  10. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (39)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. ERGENE Lithium Grease EP (Gemuk Litium)
    Mulai

    Rp87.900

    ERGENE Lithium Grease EP (Gemuk Litium)
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  13. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  14. INGERSOLL RAND Scaler Needle
    Mulai

    Rp469.900

    INGERSOLL RAND Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • Material: Steel
    • Non-Sparking: No
  15. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
    • Dropping Point (ISO 2176) (min) (°C): 180
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Operating Temperature Range (°C): -30-120
    • Speed (max.) n x dm (x 1000): 300
  16. SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • Colour: Light brown
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  17. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  18. UNICAL Grease 100H (Gemuk)
    Mulai

    Rp22.900

    UNICAL Grease 100H (Gemuk)
    Deskripsi:
    UNICAL 100 H secara khusus dirancang dan diberdayakan dengan produk pelumas minyak gemuk Sensasi Glide khusus, menyediakan pilihan ekonomi untuk aplikasi yang ditemukan dalam aplikasi otomotif, pelumasan biasa, peralatan industri alat berat dan peralatan di lingkungan tugas yang rendah. Diperkuat dengan agen anti korosi dan karat, memang ditujukan untuk penggunaan sehari-hari di mana hanya tekanan rendah dan kondisi suhu rendah yang diperlukan. 100 H dianjurkan untuk pelumasan di permukaan sendi, roda gigi dll.
    atribut:
    • Structure: Thick, Glossy
    • Texture: Smooth
    • Color: Dark Brown
    • Dropping Point Temperature (°F): 100.0
Daftar Harga hi temp grease Terbaru October 2026
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp74.900
UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)Rp139.900
Vessel Air NeedleRp619.900
SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing)Rp489.900
SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)Rp309.900
WD-40 Specialist White Lithium Grease (Gemuk Semprot)Rp119.900
Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)Rp139.900
Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)Rp30.900
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
SKF Bearing Grease High Performance Temperature (Gemuk Bearing)Rp499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait